Beli clamp meter ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Open Jaw Clamp Meter (Tang Ampere)Deskripsi:Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahangatribut:
- AC Current (A): 200 ±(0.5%+1)
- AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
- DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
- Temperature (°C): -20 to 760 ±(3.0%+5)
- Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
- Continuity Check: Buzzer sounds at 50Ω
- Diode (mA): Test current 0.3
- Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
- Packing Dimensions (mm): 230x82x40
- Power Supply: 2x1.5V AAA battery
- Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
- Unit Dimensions (mm): 200x60x34
- TEKIRO Digital Clamp Meter (Tang Ampere Digital)Deskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- Custom AC/DC Clamp MeterDeskripsi:-A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.atribut:
- Detection Method: True RMS method (True RMS)
- Alternating Current (A): 0.20 to 400.0
- Battery Life (hour): Approximately 100
- Clamp Diameter (mm): 24
- Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
- DC Current (A): 0.20 to 400.0
- Depth (mm): 28
- Display: LCD
- Height (mm): 152
- Maximum Display Count: 4000
- Maximum Measurement Conductor Diameter (mm): 24
- Maximum Measuring Current (A): 399.9
- Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
- Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
- Power Source: AAA Type dry batteries x 2 (included)
- Range Switching: Auto
- Sample Rate (time/s): Approx. 2
- Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
- Width (mm): 60
- Width x Depth x Height (mm): 60x28x152
- Extech Clamp Meter AC/DCDeskripsi:The 380926 is a category IV, 2000-Amp, TRMS AC/DC Clamp Meter which has a rugged 2 in. jaw that accommodates two 500MCM cables. A built-in full-function DMM can measure AC/DC Voltage and Current, Resistance, capacitance, frequency, Duty Cycle, Diode and Catribut:
- AC/DC Voltage (Max Res.): 1000V (1mV)/1000V (0.1mV)
- Resistance (Max Res.): 40M Omega (0.1 Omega)
- Dimensions: 255x73x38mm
- AC / DC Current: 400A, 2000A (Clamp); 400 micrometer A
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- Aneng ANENG Digital Clamp Meter Voltage TesterDeskripsi:Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana sajaatribut:
- Dimensions (mm): 183x65x32
- Battery Type: 2 x AAA (Baterai Tidak Termasuk)
- Material: ABS
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- Hioki AC Clamp Power MeterDeskripsi:Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.atribut:
- AC Current (A): 600
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- KRISBOW Tang CrimpingDeskripsi:Crimping Modular Plier 3 Combination adalah alat yang digunakan untuk mengupas kabel sehingga dapat dilakukan proses penyambungan kabel. Alat ini berbentuk seperti tang dengan bagian ujung berbentuk lubang dengan ukuran yang bervariasi sehingga kabel yang dikupas dapat disesuaikan dengan diameter lubang tang yang dipergunakan. Kelebihan penggunaan pengupas kabel adalah sangat praktis dan effisien digunakan. Tang Crimping ini mempunyai dimensi 290x115x20mm. Tang Crimping sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: Crimping Plier
- Size: 4 combination
- Range: For crimping 8P8C/ RJ45, 6P6C/RJ-12, 6P4C/RJ11, 4P4C,P2C
- Material: Steel
- Handle: Plastic
- Dimensions (mm): 350x120x20
- Applications: Crimping Modular Plug
- Length (mm): 350
Daftar Harga clamp meter ac Terbaru October 2026
| KRISBOW Clamp Meter (Tang Ampere) | Rp939.900 |
| KRISBOW Open Jaw Clamp Meter (Tang Ampere) | Rp1.399.900 |
| TEKIRO Digital Clamp Meter (Tang Ampere Digital) | Rp469.900 |
| Custom AC/DC Clamp Meter | Rp2.999.900 |
| Extech Clamp Meter AC/DC | Rp9.999.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.699.900 |
| Sanwa Instrument Tang Ampere Digital | Rp1.199.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp2.699.900 |
| FLUKE Tang Ampere | Rp1.799.900 |
| Sanwa Clamp Meter | Rp4.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/4uP101000174-4.jpg)
/9gP104576340-2.jpg)
/rbP105677983-2.jpg)




/kbP103737731-3.jpg)





/ivP102049679-5.jpg)

/l3P103645759-1.jpg)


/60P101517216-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)